Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Step Left Foot Ascender (Use W/ 8-13mm Ropes)

  • Mfr # 35455

  • Zoro # G706270469


product price: $131.99
/ea
Free Shipping & Returns

Key Features

For Use With
8-13mm Ropes
Length
4.8 in.
Application
One of the lightest, most compact and efficient foot ascenders on the market with quick and easy adjustments from the streamlined strap system
Width
3.3 in.
Features
Self-cleaning cam that enables the functioning even on dirty or icy ropes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35455
Zoro #
G706270469
UPC #
8056734832549
Country of Origin
Italy

Dimensions

Length
4.8 in.
Width
3.3 in.

Details

For Use With
8-13mm Ropes
Application
One of the lightest, most compact and efficient foot ascenders on the market with quick and easy adjustments from the streamlined strap system
Features
Self-cleaning cam that enables the functioning even on dirty or icy ropes

Description

Climbing Technologies Quick Step Foot Ascender is one of the lightest, most compact and efficient foot ascenders on the market. Quick and easy adjustment from the streamlined strap system. Cam lock prevents kickout when ascending. Available for right (35454) or left (35455). For ropes 8 to 13mm (weighs .43 lb) Characteristics: Cam lever mechanism fully integrated into the body. Self-cleaning cam that enables the functioning even on dirty or icy ropes. Fully adjustable webbing for the correct positioning on the boot. Reinforcement on the lower side with a tubular webbing. Ideal for working at height and tree climbing, it is equipped with an opening lever which allows you to keep the device open to facilitate insertion of the rope and prevent it from accidental slipping out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.