Zoro Homepage

Backpacker Cling-rite Roll, 12in x 18in Perforated Sheets, 30 Dry-Erase Sheets Per Roll

  • Mfr # 1007cling-rite

  • Zoro # G216390015


product price: $35.99
/ea

Key Features

Material
Polypropylene
Includes
1 Roll (30 Sheets)
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1007cling-rite
Zoro #
G216390015
UPC #
627987408553
Country of Origin
United States

Details

Material
Polypropylene
Includes
1 Roll (30 Sheets)
Color
White

Description

The Backpacker Cling-rite Dry Erase Roll is the ultimate solution for endless creativity and practicality. With this innovative product, you can effortlessly create, erase, and recreate your drawings, making it perfect for a variety of activities. Each roll provides 30 dry erase sheets, measuring 12 x 18 inches per perforated sheet, giving you ample space to express yourself. Thanks to its Cling-rite technology, these sheets adhere seamlessly to most indoor smooth surfaces, ensuring a hassle-free installation process. The user-friendly design allows for easy repositioning and erasing, while its thin and recyclable material ensures convenience without sacrificing quality. Whether it's for distanced learning, homeschooling, private tutoring, or simply unleashing your artistic flair, the Backpacker Cling-rite roll is your go-to companion. Cling-rite uses no adhesives, its embedded electrical charge will not leave residue. Say goodbye to traditional dry erase tools and hello to the future of creativity with Backpacker Cling-rite Dry Erase Roll.


  • Versatile and Reusable: Backpacker Cling-rite Dry Erase Rolls offer endless creativity with the ability to create, erase, and recreate drawings repeatedly.
  • Generous Quantity: Each 45 foot roll provides 30 perforated dry erase sheets, measuring a spacious 12 x 18 inches each, ensuring ample space for expression.
  • Easy Installation: The thin and user-friendly material clings effortlessly to most indoor smooth surfaces, making it hassle-free to set up for immediate use.
  • Convenient and Eco-Friendly: The Cling-rite technology allows for easy repositioning, erasing, and recycling, ensuring both convenience and environmental sustainability. Cling-rite uses no adhesives, its embedded electrical charge will not leave residue.
  • Perfect for Various Applications: Ideal for distanced learning, homeschooling, private tutoring, drawing, painting, and art projects, the Backpacker Cling-rite roll offers safe and easy use for up to 6 months on a dry, clean surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.