Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cling-rite 20 Dry-Erase Sheets Per Roll, 20PK

  • Mfr # 1004CLINGRITE

  • Zoro # G504589732


product price: $54.00
/pk 20, $2.70/ea

Key Features

Includes
1 roll (20 sheets), 1 marker
Recommended Grade
Grade K+
Color
Clear
Material
Polypropylene
Recommended Age
5+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1004CLINGRITE
Zoro #
G504589732
UPC #
627987408560
Country of Origin
United States

Details

Includes
1 roll (20 sheets), 1 marker
Recommended Grade
Grade K+
Color
Clear
Material
Polypropylene
Recommended Age
5+ years

Description

20 clear dry erase sheets on a 50 foot roll. Each perforated Cling-rite Roll sheet is 20 x 30 inches. Cling dry erase sheets to most indoor smooth surfaces. They are repositionable, erasable, recyclable and remarkable. Reuse with dry erase or low odor markers, or use other markers or acrylic paint for single use. Cling-rite dry erase sheets are 100% transparent. Will not harm surfaces. Cling lightweight paper onto the surface for storyboarding, or under it for tracing images, no tape or adhesive required. Perfect for the home office, distance learning, home school, and art projects. Cling-rite is safe and easy to use. Cling-rite sheets are reusable and very easy to move from one location to another. No adhesives, will not leave residue.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.