
Couch w/ Sliding Doors w/ Pillow Wedge, Maple, GunMetal (Discontinued)
- Mfr # 3770-10-1MP-3GM
- Zoro # G800923926
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3770-10-1MP-3GM
Zoro #
G800923926
UPC #
-
Country of Origin
United States
Description
Easy-clean all laminate construction
Adjustable pillow wedge headrest
Cabinet style base with sliding doors on one side
Built-in paper dispenser
2" firm foam padding
Heavyweight, knitbacked upholstery
300 lbs. load capacity under normal use
72"L x 27"W x 20"H
Adjustable pillow wedge headrest
Cabinet style base with sliding doors on one side
Built-in paper dispenser
2" firm foam padding
Heavyweight, knitbacked upholstery
300 lbs. load capacity under normal use
72"L x 27"W x 20"H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.