Zoro Homepage
This item is Discontinued.
Clinton Family Practice Table, Slate Gray Coat, Color: Royal Blue 8860-1SG-3RB

Family Practice Table, Slate Gray Coat, Color: Royal Blue (Discontinued)

  • Mfr # 8860-1SG-3RB
  • Zoro # G800923018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8860-1SG-3RB
Zoro #
G800923018
UPC #
-
Country of Origin
United States

Description

Premium, vinyl upholstery over 2" firm, foam padding (5 cm)
Full 28.5" width for patient comfort (72.39 cm)
Air-spring adjustable backrest
Coated, two position adjustable stirrups
Pull-out leg rest on steel track
Easy care all laminate base
Color coordinated doors and top available
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181.43 kg)
Table 58"-72"L x 28.5"W x 31"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.