Zoro Homepage
This item is Discontinued.
Clinton Flat TX Table w/ Shelf & Two DWRS, Laminate Gray, GunMetal 9313-27-1GR-3GM

Flat TX Table w/ Shelf & Two DWRS, Laminate Gray, GunMetal (Discontinued)

  • Mfr # 9313-27-1GR-3GM
  • Zoro # G900925820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9313-27-1GR-3GM
Zoro #
G900925820
UPC #
-
Country of Origin
United States

Description

Steel reinforced, pre-assembled plywood top frame
Coordinating laminate two drawer unit and shelf
1-1/8" panel legs with nylon glides (2.85 cm)
Vertical spanner for extra support
Bolt-through, pre-threaded hardware
Easy-clean laminate surfaces
Chip resistant PVC edges
Seamless, rounded corner top
2" of firm foam padding (5 cm)
Available in your choice of select laminate colors
Choice of upholstery colors
Fast, easy assembly with basic tools
400 lbs. load capacity under normal use (181.43 kg)
Overall 72"L x 27"W x 31"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.