Clinton 66002 Lab X Series Extra-Wide Blood Drawing Chair with Padded Flip Arm and Drawer
- Mfr # 66002
- Zoro # G005974747
product price:Â
$
3,215.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 66002
- Zoro #
- G005974747
- UPC #
- -
- Country of Origin
- United States
Description
Clinton 66002 lab x series extra-wide blood drawing chair with padded flip arm and drawer clinton's lab x series, extra-wide, blood drawing chairs feature thick padded surfaces supported by a durable steel frame. The additional width can accommodate a larger patient, or a parent and a child. features: padded seat and backrest padded flip arm and armrest clintonclean drawer top one-piece, all-plastic drawer a full 35" wide seat to accommodate a larger patient or parent and child (89 cm) 1-1/4" square, heavy duty, all-welded, tubular steel frame (3.18 cm) adjustable height and depth flip arm(s) flip arm(s) positions in place when in use, then flips out of the way for easy exit comfortable 2" padding throughout (5 cm) neutral gray, powder-coated frame height adjustable armrest easy-clean, durable vinyl in a selection of colors (see color chart in photo/video gallery **) chair-mounted options available 400 lbs. Combined load capacity under normal use (181.4 kg) important note: clinton blood drawing chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should never be left unattended. ordering note: customer must add arm suffix number to model number when ordering any model with alternate arm options, otherwise chair will be shipped as shown. **customer must select upholstery color for the chair. Please use standard upholstery color chart to choose color and call global's customer service prior to placing an order (888) 978-7759.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.