Immobilizers
- Mfr # 243001
- Zoro # G724161985
product price:Â
$
8,289.99
/ea
Key Features
Overall Height
61 3/4 in
Handle Height
61 3/4 in
Product Type
Pediatric X-Ray Chair
Weight Capacity
70 lb
Color
Gray, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243001
- Zoro #
- G724161985
- UPC #
- 811571030026
- Country of Origin
- United States
- Item
- Pediatric X-Ray Chair
- Product Type
- Pediatric X-Ray Chair
- Weight Capacity
- 70 lb
- Color
- Gray, White
- Material
- Polyethylene, Stainless Steel
- Shell Material
- Polyethylene, Stainless Steel
Dimensions
- Overall Height
- 61 3/4 in
- Handle Height
- 61 3/4 in
- Overall Width
- 27 in
- Overall Length
- 27 in
- Wire Rope Length
- 27 in
- Length
- 27 in
Description
Immobilizers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.