Zoro Homepage
This item is Discontinued.
Clinton Lab Chair w/ Arms, Country Mist 2188W-3CM

Lab Chair w/ Arms, Country Mist (Discontinued)

  • Mfr # 2188W-3CM
  • Zoro # G600915374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2188W-3CM
Zoro #
G600915374
UPC #
-
Country of Origin
United States

Description

Contemporary styling
Cast aluminum base with satin finish
2" thick padded seat and backrest
Contour seat for extra comfort
Pneumatic cylinder height adjustment
Fully adjustable tilting seats
23" cast aluminum base
Adjustable contour backrest with high impact back shroud
Soft roll, dual wheel, hooded, casters
Adjustable padded armrests
Adjustable foot ring
Premium, stain-resistant, woven, knit-backed, vinyl upholstery
20 standard color choices
250 lbs. load capacity under normal use
Seat 18"
Base Diameter 23"
Height Range 21"-28.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.