Zoro Homepage
This item is Discontinued.
Clinton Panel Leg, Space Saver Table, Laminate Maple, Country Mist 8850-1MP-3CM

Panel Leg, Space Saver Table, Laminate Maple, Country Mist (Discontinued)

  • Mfr # 8850-1MP-3CM
  • Zoro # G800923452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8850-1MP-3CM
Zoro #
G800923452
UPC #
-
Country of Origin
United States

Description

Premium, vinyl upholstery over 2" firm, foam padding (5 cm)
Full 28.5" width for patient comfort (73.39 cm)
Pneumatic backrest adjusts from either side
Pull-out, slate gray, laminate leg rest on steel track
Easy care, all laminate, panel leg construction
Chip resistant edges
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. (181.43 kg) load capacity under normal use
Overall 58"-72"L x 28.5"W x 31"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.