Zoro Homepage
This item is Discontinued.
Clinton Upholstered Mat Platform with Adjustable Backrest, Wedgewood 241-47-3WW

Upholstered Mat Platform with Adjustable Backrest, Wedgewood (Discontinued)

  • Mfr # 241-47-3WW
  • Zoro # G600924420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241-47-3WW
Zoro #
G600924420
UPC #
-
Country of Origin
United States

Description

Features 6-position, all-steel, adjustable backrest (28" long)
6' x 8' table has 2-piece, split backrest with each side 36"
6-leg design with center support adds stability
Triple-bolted, corner legs
Solid hardwood legs and plywood frame
Frame attached with steel angles
2" ultra-firm, foam padding
Gray edge bumper guard, helps protect top from tears
Heavyweight, knit-backed vinyl upholstery
Optional 21" total height available – see options
500 lbs. load capacity under normal use
Overall 7'L x 4'W x 18"H
Backrest 30"L x 4'W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.