CLiR 5000 Polishing Filter, 11 1/2 x 3.5
Mfr # CLF-5000-P1
Zoro # G307195161
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
0.53 gpm
Product Type
Polishing Ultrapure Cartridge
Outside Dia.
3.5 in
Max. Temp.
100 Degrees F
Service Life
Variable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLF-5000-P1
Zoro #
G307195161
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
3.5 in
Length
11 1/2 in
Overall Length
11 1/2 in
Overall Diameter
3 1/2 in
Details
Item
Polishing Ultrapure Cartridge
Flow Rate
0.53 gpm
Product Type
Polishing Ultrapure Cartridge
Max. Temp.
100 Degrees F
Service Life
Variable
Max. Pressure
90 psi
Application
Ultra-High Purity (Type I) Lab Water System
Material
HIVAL ABS HG6, ResinTech MBD-10-LTOC
For Use With
CLiR 5000 Series Lab Water Systems from ResinTech
Compatible Product Type
CLiR 5000 Series Lab Water Systems from ResinTech
Impurities Removed
Ions
Media Within
Mixed-Bed Ion Exchange Resin
Feed Water Source
Prefiltered Water
Description
CLiR 5000 Polishing Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.