Zoro Homepage

CLiR 5000 Polishing Filter, 11 1/2 x 3.5

  • Mfr # CLF-5000-P2

  • Zoro # G007195140


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Product Type
Polishing Ultrapure Low Organics Cartridge
Flow Rate
0.66 gpm
Material
HIVAL ABS HG6, ResinTech MBD-10-LTOC
Application
Ultra-High Purity (Type I) Lab Water System
Length
11 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLF-5000-P2
Zoro #
G007195140
UPC #
-
Country of Origin
United States

Dimensions

Length
11 1/2 in
Outside Dia.
3.5 in
Overall Diameter
3 1/2 in
Overall Length
11 1/2 in

Details

Item
Polishing Ultrapure Low Organics Cartridge
Product Type
Polishing Ultrapure Low Organics Cartridge
Flow Rate
0.66 gpm
Material
HIVAL ABS HG6, ResinTech MBD-10-LTOC
Application
Ultra-High Purity (Type I) Lab Water System
For Use With
CLiR 5000 Series Lab Water Systems from ResinTech
Max. Pressure
90 psi
Service Life
Variable
Includes
Polishing Low Organics
Max. Temp.
100 Degrees F
Compatible Product Type
CLiR 5000 Series Lab Water Systems from ResinTech
Media Within
Low-Organic Mixed-Bed Ion Exchange Resin
Feed Water Source
Prefiltered Water
Impurities Removed
Ions, Organics

Description

CLiR 5000 Polishing Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.