Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System, 18.2 megohms

  • Mfr # CLS-3200

  • Zoro # G407194736


product price: $6,651.99
/ea
Free Shipping & Returns

Key Features

Application
Clinical Diagnostic, General Lab Water Purification, Hydrogen Generator, Instrument Feed, Ion Chromatography, Mass Spectroscopy, Reagent Grade Solution Make-Up, Trace Metals
Particulate Removal
Less Than0.2 Micron
Bacteria Removal
Less Than 10 CFU/mL
Voltage
120V/60Hz
Endotoxins, RNase/DNase Removal
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLS-3200
Zoro #
G407194736
UPC #
-
Country of Origin
United States

Dimensions

Inlet Pipe Size
3/8 in OD Tube
Outlet Pipe Size
1/4 in FNPT

Details

Item
Water Purification System
Application
Clinical Diagnostic, General Lab Water Purification, Hydrogen Generator, Instrument Feed, Ion Chromatography, Mass Spectroscopy, Reagent Grade Solution Make-Up, Trace Metals
Particulate Removal
Less Than0.2 Micron
Bacteria Removal
Less Than 10 CFU/mL
Voltage
120V/60Hz
Endotoxins, RNase/DNase Removal
No
Purified Water Resistivity
18.2 megohms
Water Type
Type I
Inlet Water Temp. Range
30 Degrees C
Max. Output Flow
2.5 lpm
Max. Inlet Pressure Range
90 psi
Product Type
Water Purification System
Total Organic Carbons
5 to 10 ppb
Purified Water Total Organic Carbon - Maximum
10 ppb
Impurities Removed
Bacteria, Ions
Operating Pressure - Maximum
90 psi
Feed Water Pressure - Maximum
90 psi
Purified Water Total Organic Carbon - Minimum
5 ppb
Operating Pressure - Minimum
30 psi
Features
Built-In Pressure Regulator, Digital Display, High Capacity Cartridges, Temperature Compensated
Resistivity
Greater Than 18 M Ohms/cm
Purified Water Conductivity
0.06 uS/cm
Purified Water Bacterial Content
10 CFU/mL
Flow Rate
2 lpm
Feed Water Source
DI, Distilled, RO
Purified Water Type
Type I Water
Feed Water Monitoring
No
Feed Water Pressure - Minimum
20 psi
Feed Water Connector Type
3/8" OD
Includes
Ultraviolet Light

Description

Water Purification System, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 1/4 in FNPT, Max. Inlet Pressure Range 90 psi, Purified Water Resistivity 18.2 megohms, Water Type Type I, Max. Output Flow 2.5 lpm, Voltage 120V/60Hz, Inlet Water Temp. Range 30 Degrees C, Storage Capacity Not Applicable, Total Organic Carbons 5 to 10 ppb, Bacteria Removal Less Than 10 CFU/mL, Endotoxins, RNase/DNase Removal No, Particulate Removal less than 0.2 Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.