Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System, 18.2 megohms

  • Mfr # CLS-5200-R-1

  • Zoro # G907194755


product price: $13,063.99
/ea
Free Shipping & Returns

Key Features

Endotoxins, RNase/DNase Removal
No
Purified Water Resistivity
18.2 megohms
Application
Analytic Chemistry / Trace Organics, Clinical Diagnostic, Gas Chromatography Mass Spectrometry (GC/MS), General Lab Water Purification, High Performance Liquid Chromatography (HPLC), Hydrogen Generator, Inductively Coupled Plasma Mass Spectrometry (ICP-MS), Instrument Feed, Mass Spectroscopy, Microbiology, Reagent Grade Solution Make-Up Ion Chromatography
Product Type
Water Purification System
Inlet Pipe Size
3/8 in OD Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-5200-R-1
Zoro #
G907194755
UPC #
-
Country of Origin
United States

Dimensions

Inlet Pipe Size
3/8 in OD Tube
Outlet Pipe Size
1/4 in FNPT

Details

Item
Water Purification System
Endotoxins, RNase/DNase Removal
No
Purified Water Resistivity
18.2 megohms
Application
Analytic Chemistry / Trace Organics, Clinical Diagnostic, Gas Chromatography Mass Spectrometry (GC/MS), General Lab Water Purification, High Performance Liquid Chromatography (HPLC), Hydrogen Generator, Inductively Coupled Plasma Mass Spectrometry (ICP-MS), Instrument Feed, Mass Spectroscopy, Microbiology, Reagent Grade Solution Make-Up Ion Chromatography
Product Type
Water Purification System
Bacteria Removal
Less Than 1 CFU/mL
Particulate Removal
Less Than0.2 Micron
Max. Output Flow
2.5 lpm
Water Type
Type I Remote w/ UV
Purified Water Total Organic Carbon - Minimum
1 ppb
Purified Water Conductivity
0.06 uS/cm
Purified Water Type
Type I Water
Resistivity
Greater Than 18 M Ohms/cm
Feed Water Pressure - Minimum
20 psi
Feed Water Pressure - Maximum
90 psi
Impurities Removed
Bacteria, Ions
Operating Pressure - Minimum
30 psi
Feed Water Connector Type
3/8" OD
Purified Water Bacterial Content
1 CFU/mL
Flow Rate
2.5 lpm
Purified Water Total Organic Carbon - Maximum
5 ppb
Features
Bacteria to Reach Type I Water Specifications, Filter Removes Particulates, Remove Dissolved Minerals, TOC Reduction, Ultraviolet Light for Bacteria Sterilization
Operating Pressure - Maximum
90 psi
Feed Water Monitoring
No
Feed Water Source
DI, Distilled, RO
Includes
Ultraviolet Light
Voltage
120V/60Hz

Description

Water Purification System, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 1/4 in FNPT, Purified Water Resistivity 18.2 megohms, Water Type Type I Remote w/ UV, Max. Output Flow 2.5 lpm, Voltage 120V/60Hz, Storage Capacity Not Applicable, Bacteria Removal Less Than 1 CFU/mL, Endotoxins, RNase/DNase Removal No, Particulate Removal less than 0.2 Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.