Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System, 18.2 megohms

  • Mfr # CLS-5200-S-1

  • Zoro # G607194758


product price: $11,831.99
/ea
Free Shipping & Returns

Key Features

Max. Output Flow
2.5 lpm
Total Organic Carbons
Less Than 5 ppb
Inlet Pipe Size
3/8 in OD Tube
Max. Inlet Pressure Range
90 psi
Outlet Pipe Size
1/4 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-5200-S-1
Zoro #
G607194758
UPC #
-
Country of Origin
United States

Dimensions

Inlet Pipe Size
3/8 in OD Tube
Outlet Pipe Size
1/4 in FNPT

Details

Item
Water Purification System
Max. Output Flow
2.5 lpm
Total Organic Carbons
Less Than 5 ppb
Max. Inlet Pressure Range
90 psi
Purified Water Resistivity
18.2 megohms
Water Type
Type I
Product Type
Water Purification System
Inlet Water Temp. Range
30 Degrees C
Endotoxins, RNase/DNase Removal
No
Bacteria Removal
Less Than 1 CFU/mL
Application
Analytic Chemistry / Trace Organics, Clinical Diagnostic, Gas Chromatography Mass Spectrometry (GC/MS), General Lab Water Purification, High Performance Liquid Chromatography (HPLC), Hydrogen Generator, Inductively Coupled Plasma Mass Spectrometry (ICP-MS), Instrument Feed, Mass Spectroscopy, Microbiology, Reagent Grade Solution Make-Up Ion Chromatography
Voltage
120V/60Hz
Particulate Removal
Less Than0.2 Micron
Purified Water Total Organic Carbon - Minimum
1 ppb
Feed Water Pressure - Maximum
90 psi
Resistivity
Greater Than 18 M Ohms/cm
Flow Rate
2.5 lpm
Feed Water Source
DI, Distilled, RO
Purified Water Conductivity
0.06 uS/cm
Purified Water Type
Type I Water
Purified Water Bacterial Content
1 CFU/mL
Feed Water Connector Type
3/8" OD
Operating Pressure - Maximum
90 psi
Impurities Removed
Bacteria, Ions
Feed Water Pressure - Minimum
20 psi
Features
Bacteria to Reach Type I Water Specifications, Filter Removes Particulates, Remove Dissolved Minerals, TOC Reduction, Ultraviolet Light for Bacteria Sterilization
Operating Pressure - Minimum
30 psi
Purified Water Total Organic Carbon - Maximum
5 ppb
Feed Water Monitoring
No
Includes
Ultraviolet Light

Description

Water Purification System, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 1/4 in FNPT, Max. Inlet Pressure Range 90 psi, Purified Water Resistivity 18.2 megohms, Water Type Type I, Max. Output Flow 2.5 lpm, Voltage 120V/60Hz, Inlet Water Temp. Range 30 Degrees C, Storage Capacity Not Applicable, Total Organic Carbons Less Than 5 ppb, Bacteria Removal Less Than 1 CFU/mL, Endotoxins, RNase/DNase Removal No, Particulate Removal less than 0.2 Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.