Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System, 18.2 megohms

  • Mfr # CLS-5300-R-1

  • Zoro # G807194770


product price: $12,843.99
/ea
Free Shipping & Returns

Key Features

Water Type
Type I Remote w/UF
Bacteria Removal
Less Than 1 CFU/mL
Application
Cell Culture, General Water Chemistry, Life Science, Microbiology, Reagent Grade Solutions
Outlet Pipe Size
1/4 in FNPT
Particulate Removal
Less Than0.05 Micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-5300-R-1
Zoro #
G807194770
UPC #
-
Country of Origin
United States

Dimensions

Outlet Pipe Size
1/4 in FNPT
Inlet Pipe Size
3/8 in OD Tube

Details

Item
Water Purification System
Water Type
Type I Remote w/UF
Bacteria Removal
Less Than 1 CFU/mL
Application
Cell Culture, General Water Chemistry, Life Science, Microbiology, Reagent Grade Solutions
Particulate Removal
Less Than0.05 Micron
Purified Water Resistivity
18.2 megohms
Product Type
Water Purification System
Endotoxins, RNase/DNase Removal
Yes
Max. Output Flow
2.5 lpm
Purified Water Total Organic Carbon - Maximum
10 ppb
Purified Water Bacterial Content
0.1 CFU/mL
Feed Water Source
DI, Distilled, RO
Purified Water Total Organic Carbon - Minimum
5 ppb
Resistivity
Greater Than 18 M Ohms/cm
Purified Water Type
Type I Water
Feed Water Pressure - Maximum
90 psi
Feed Water Monitoring
No
Flow Rate
2 lpm
Feed Water Connector Type
3/8" OD
Operating Pressure - Minimum
30 psi
Feed Water Pressure - Minimum
20 psi
Operating Pressure - Maximum
90 psi
Features
Pyrogen Removal Ultrafiltration, Remove Dissolved Minerals
Purified Water Conductivity
0.06 uS/cm
Impurities Removed
Bacteria, Endotoxins, Ions
Includes
0.05micron m Ultrafilter, Ultraviolet Light
Voltage
120V/60Hz
Purified Water Endotoxin Concentration
0.005 EU/mL

Description

Water Purification System, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 1/4 in FNPT, Purified Water Resistivity 18.2 megohms, Water Type Type I Remote w/UF, Max. Output Flow 2.5 lpm, Voltage 120V/60Hz, Storage Capacity Not Applicable, Bacteria Removal Less Than 1 CFU/mL, Endotoxins, RNase/DNase Removal Yes, Particulate Removal less than 0.05 Micron, Application Cell Culture, General Water Chemistry, Life Science, Microbiology, Reagent Grade Solutions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.