Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System, 18.2 megohms

  • Mfr # CLS-5300-S-1

  • Zoro # G207194813


product price: $11,211.99
/ea
Free Shipping & Returns

Key Features

Total Organic Carbons
Less Than 10 ppb
Endotoxins, RNase/DNase Removal
Yes
Inlet Pipe Size
3/8 in OD Tube
Water Type
Type I
Max. Output Flow
2.5 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLS-5300-S-1
Zoro #
G207194813
UPC #
-
Country of Origin
United States

Dimensions

Inlet Pipe Size
3/8 in OD Tube
Outlet Pipe Size
1/4 in FNPT

Details

Item
Water Purification System
Total Organic Carbons
Less Than 10 ppb
Endotoxins, RNase/DNase Removal
Yes
Water Type
Type I
Max. Output Flow
2.5 lpm
Voltage
120V/60Hz
Bacteria Removal
Less Than 1 CFU/mL
Purified Water Resistivity
18.2 megohms
Max. Inlet Pressure Range
90 psi
Particulate Removal
Less Than0.05 Micron
Application
Cell Culture, General Water Chemistry, Life Science, Microbiology, Reagent Grade Solutions
Product Type
Water Purification System
Inlet Water Temp. Range
30 Degrees C
Feed Water Pressure - Maximum
90 psi
Purified Water Conductivity
0.06 uS/cm
Purified Water Total Organic Carbon - Minimum
5 ppb
Operating Pressure - Maximum
90 psi
Purified Water Total Organic Carbon - Maximum
10 ppb
Impurities Removed
Bacteria, Endotoxins, Ions
Operating Pressure - Minimum
30 psi
Feed Water Monitoring
No
Features
Pyrogen Removal Ultrafiltration, Remove Dissolved Minerals
Flow Rate
2 lpm
Feed Water Source
DI, Distilled, RO
Feed Water Connector Type
3/8" OD
Purified Water Type
Type I Water
Purified Water Bacterial Content
0.1 CFU/mL
Resistivity
Greater Than 18 M Ohms/cm
Feed Water Pressure - Minimum
20 psi
Includes
0.05micron m Ultrafilter
Purified Water Endotoxin Concentration
0.005 EU/mL

Description

Water Purification System, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 1/4 in FNPT, Max. Inlet Pressure Range 90 psi, Purified Water Resistivity 18.2 megohms, Water Type Type I, Max. Output Flow 2.5 lpm, Voltage 120V/60Hz, Inlet Water Temp. Range 30 Degrees C, Storage Capacity Not Applicable, Total Organic Carbons Less Than 10 ppb, Bacteria Removal Less Than 1 CFU/mL, Endotoxins, RNase/DNase Removal Yes, Particulate Removal less than 0.05 Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.