Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Purification System, 18.2 megohms

  • Mfr # CLS-5400-S-1

  • Zoro # G707194757


product price: $12,329.99
/ea
Free Shipping & Returns

Key Features

Particulate Removal
Less Than0.05 Micron
Bacteria Removal
Less Than 1 CFU/mL
Outlet Pipe Size
1/4 in FNPT
Inlet Pipe Size
3/8 in OD Tube
Max. Inlet Pressure Range
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLS-5400-S-1
Zoro #
G707194757
UPC #
-
Country of Origin
United States

Dimensions

Outlet Pipe Size
1/4 in FNPT
Inlet Pipe Size
3/8 in OD Tube

Details

Item
Water Purification System
Particulate Removal
Less Than0.05 Micron
Bacteria Removal
Less Than 1 CFU/mL
Max. Inlet Pressure Range
90 psi
Inlet Water Temp. Range
30 Degrees C
Purified Water Resistivity
18.2 megohms
Max. Output Flow
2.5 lpm
Product Type
Water Purification System
Voltage
120V/60Hz
Application
DNA Sequencing, Forensics, Genetics, HPLC, Electrophoresis, Ion Chromatography, Microbiology, Polymerase Chain Reaction (PCR), Reagent Grade Solution Make-Up, RNase / Endotoxin Free Water, Trace Metals
Total Organic Carbons
Less Than 5 ppb
Endotoxins, RNase/DNase Removal
Yes
Water Type
Type I
Feed Water Source
DI, Distilled, RO
Purified Water Total Organic Carbon - Minimum
1 ppb
Feed Water Connector Type
3/8" OD
Purified Water Total Organic Carbon - Maximum
5 ppb
Operating Pressure - Maximum
90 psi
Purified Water Conductivity
0.06 uS/cm
Purified Water Type
Type I Water
Flow Rate
2 lpm
Purified Water Bacterial Content
0.1 CFU/mL
Resistivity
Greater Than 18 M Ohms/cm
Feed Water Pressure - Maximum
90 psi
Impurities Removed
Bacteria, Endotoxins, Ions
Feed Water Monitoring
No
Operating Pressure - Minimum
30 psi
Features
Dissolved Minerals, Nuclease-Free Water, TOC Reduction, Ultrafiltration for Pyrogen Removal, Ultraviolet Light for Bacteria Sterilization
Feed Water Pressure - Minimum
20 psi
Purified Water Endotoxin Concentration
0.005 EU/mL
Includes
0.05micron m Ultrafilter, Ultraviolet Light

Description

Water Purification System, Inlet Pipe Size 3/8 in OD Tube, Outlet Pipe Size 1/4 in FNPT, Max. Inlet Pressure Range 90 psi, Purified Water Resistivity 18.2 megohms, Water Type Type I, Max. Output Flow 2.5 lpm, Voltage 120V/60Hz, Inlet Water Temp. Range 30 Degrees C, Storage Capacity Not Applicable, Total Organic Carbons Less Than 5 ppb, Bacteria Removal Less Than 1 CFU/mL, Endotoxins, RNase/DNase Removal Yes, Particulate Removal less than 0.05 Micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.