Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schlage C Keyway 5 Pin Key Blank

  • Mfr # SC1BR

  • Zoro # G115500751


product price: $0.83
/ea
Sold in multiples of 10 for $8.30

Key Features

Material
Brass
Length (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1BR
Zoro #
G115500751
UPC #
-
Country of Origin
Mexico

Dimensions

Length (In.)
2 in

Details

Material
Brass

Description

CLK Supplies provides quality locksmith supplies, locksmith equipment. Our customers range from key cutters, locksmiths, universities, Govt and those who are just looking for a certain key blank or part. We strive for excellence and care about our customers. Whether you need trouble shooting, technical advice, or fast shipping times, our goal is to keep you working so you can be successful.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.