10-in Round Quartz Wall Clock Non-Ticking Battery Operated with Silent Sweep Movement,

  • Mfr # QI004745.BK.10

  • Zoro # G515917029


product price: $24.55
/ea

Key Features

Clock Movement Type
Non-Ticking
Material
Aluminum
Height
2 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004745.BK.10
Zoro #
G515917029
UPC #
651355242579
Country of Origin
China

Dimensions

Face Dia.
10 in
Height
2 in
Width
10 in

Details

Color
Black
Clock Movement Type
Non-Ticking
Item
Clocks
Material
Aluminum

Description

Elevate your home decor with this stunning wall clock. It is designed to enhance various settings, including the bathroom, bedroom, living room, office, kitchen, and dining room. With its clear black face and simple design, this clock is a functional timepiece and a beautiful piece of wall art, effortlessly blending practicality with aesthetic appeal. Large, easy-to-read numbers ensure you can keep track of time from any angle, making it suitable for even the busiest spaces. This battery-operated clock provides accurate timekeeping without the hassle of cords or complicated installations, making it ideal for use in classrooms, playrooms, or offices. Its versatile design complements various decor styles, from rustic and modern to bohemian aesthetics, allowing it to integrate into any room seamlessly. This wall clock not only adds charm to your living room, bedroom, or kitchen decor but also serves as a stylish addition to your dining area, enhancing the overall ambiance of your home. The lightweight construction allows easy hanging so that you can mount it effortlessly in your desired location. Whether refreshing your space or searching for the perfect housewarming gift, this clock is an ideal choice combining style, function, and practicality. Its timeless design ensures it remains cherished in your home for years. In addition to being a reliable timekeeper, this wall clock can serve as a conversation starter, sparking discussions about its elegant aesthetics and how it enhances the room's decor. Perfect for those who appreciate both form and function, this versatile wall clock will impress your family and friends while providing the convenience of effortless time management.


  • Dimensions: Measuring 10 inches in diameter and 2
  • Contemporary Design: This wall clock showcases a s
  • Battery Operated for Precise Timekeeping: Powered
  • Non-Ticking Clock Movement: This clock features a non-ticking mechanism, ensuring a quiet environment. Its versatile design enhances any space in your house while adding a stylish touch to your room decor, including farmhouse styles. A convenient hole on the back helps with easy hanging (screws not included).
  • Ideal Gift Choice: Its minimalist clock face and lightweight design make it a striking piece of art. Suitable for enhancing contemporary, modern, or traditional home decor, this clock adds a touch of elegance to any space. It also makes a thoughtful gift for mothers, or girlfriends on special occasions like Thanksgiving Day and Christmas.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.