10-inch Non-Ticking Quartz Wall Clock with Thermometer & Hygrometer - Battery Operated

  • Mfr # QI004747.SI.10

  • Zoro # G415916900


product price:  $22.19
/ea

Key Features

Clock Movement Type
Non-Ticking
Height
2 in
Material
Aluminum
Width
10 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004747.SI.10
Zoro #
G415916900
UPC #
651355242623
Country of Origin
China

Dimensions

Face Dia.
10 in
Height
2 in
Width
10 in

Details

Clock Movement Type
Non-Ticking
Material
Aluminum
Item
Clocks
Color
Silver

Description

Enhance the elegance and functionality of your home with this beautifully designed battery-operated wall clock, perfect for a wide range of settings. From living rooms and bedrooms to kitchens, offices, patios, and bathrooms, this versatile timepiece effortlessly blends into any space, offering decorative appeal and practical features. Its minimalist yet modern style makes it an ideal accent for contemporary, traditional, or retro decor, adding a timeless charm that complements any room theme. This analog wall clock operates on a single AA battery, ensuring a hassle-free, cord-free experience that simplifies installation. The clock also includes a built-in thermometer and hygrometer, which precisely monitor indoor temperature and humidity levels to provide additional functionality and inform you of ambient conditions. The simple yet elegant design, with its easy-to-read clock hands and clear numerals, makes it a focal point in your living room, a practical addition to your kitchen wall decor, or a chic accent piece in your office. Its weather-monitoring capabilities also make it a convenient choice for covered patios, where keeping track of temperature and humidity is essential. The versatile style complements farmhouse, minimalist, and modern decor themes, ensuring it seamlessly blends with your existing interior. Whether used as a decorative wall clock, a room thermometer, or a stylish statement piece, this battery-powered clock is a practical addition to any home. Its thoughtful design and multifunctional features make it an excellent gift for housewarmings, holidays, or special occasions. Add a touch of sophistication to your house decor with this beautifully crafted wall clock, perfect for enhancing the ambiance of any room.


  • Temperature & Humidity Function: Measuring 10 inch
  • Classic Aluminum Silver Frame: This beautifully de
  • Cable-Free Timekeeping Solution: It runs on a sing
  • Easy Hanging: Designed for effortless installation, this clock features a hanging hole on the back (screws not included). Its silent, non-ticking clock mechanism also ensures a quiet environment, making it perfect for any room. The versatile style complements various decor themes, including farmhouse designs, adding a chic touch to your space.
  • Ideal Gift Option: This battery-operated clock beautifully complements contemporary, modern, and traditional decor, bringing a touch of elegance to any room. It's an excellent choice for gifting, ideal for family and friends on special occasions such as birthdays, Thanksgiving, and housewarming celebrations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.