Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-in Non-Ticking Octagon Plastic Analog Wall Clock - Elegant Decorative Accent for Home Decor in

  • Mfr # QI004143.SI

  • Zoro # G915916912


product price: $17.99
/ea

Key Features

Material
Plastic
Face Dia.
12 in
Height
2 in
Display Type
Analog
Shape
Octagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004143.SI
Zoro #
G915916912
UPC #
651355242722
Country of Origin
China

Dimensions

Face Dia.
12 in
Height
2 in
Width
12 in

Details

Material
Plastic
Item
Clocks
Display Type
Analog
Shape
Octagon
Color
Silver
Clock Movement Type
Non-Ticking

Description

Elevate your home decor with this stylish and functional wall clock, perfect for various living spaces. Its charming aesthetic makes it an ideal choice for bedroom decor, ensuring you can keep track of time while maintaining a cozy atmosphere. In the kitchen, this wall clock serves as both a practical and decorative element, making it an excellent addition to your kitchen wall decor. Whether you need to time your culinary creations or enhance your kitchens style, this battery-operated clock offers the convenience of placement anywhere without worrying about outlets. Designed with versatility, this clock is also a great choice for the living room. As a standout piece, it complements various styles and blends seamlessly into your homes overall aesthetic. Whether placed above the mantel or as part of a gallery wall, this decorative clock enhances the ambiance of any room. If youre looking for a cheerful accent for your home, this clock brings a delightful vibe to any space, fitting beautifully in both modern and traditional settings. Ideal for specific areas like the dining room, it can help set the perfect atmosphere for meals, whether youre hosting guests or enjoying a family gathering. This wall clock is a practical and stylish addition to your home, making it a must-have for any decor enthusiast.


  • Dimensions: Measuring 12 inches in diameter and 2
  • Modern Artistic Design: This octagon-shaped decora
  • Battery-Operated Clock: This battery-operated cloc
  • Effortless Installation: This modern wall clock is designed for quick setup, making it an ideal choice for any environment. Its lightweight construction allows for hassle-free hanging without complicated tools or instructions. Featuring a convenient hole in the back for easy installation (no screw or hook for the wall included), you can secure it in just minutes. Not only is it perfect for entryway décor, but it also adds a stylish accent to any room in your home, enhancing your space with a combination of elegance and practicality.
  • Eye-Catching Timepiece: This stylish analog clock features a bright white face adorned with striking black numbers and hands, ensuring excellent visibility from any angle. Its unique octagonal design brings a contemporary flair to your interior wall decor while making it easy to keep track of time. Perfect for enhancing the aesthetic of your living room, office, or entryway, this clock combines functionality with elegance, making it a must-have accessory for any modern home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.