Zoro Homepage

12-inch Non-Ticking Octagon Plastic Analog Wall Clock - Elegant Decorative Accent for Home

  • Mfr # QI004143.BK

  • Zoro # G315916918


product price: $17.99
/ea

Key Features

Clock Movement Type
Non-Ticking
Height
2 in
Material
Plastic
Face Dia.
12 in
Display Type
Analog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004143.BK
Zoro #
G315916918
UPC #
651355242715
Country of Origin
China

Dimensions

Height
2 in
Face Dia.
12 in
Width
12 in

Details

Clock Movement Type
Non-Ticking
Color
Black
Material
Plastic
Display Type
Analog
Item
Clocks
Shape
Octagon

Description

Elevate your home decor with this stylish and functional wall clock, perfect for various living spaces. Its charming aesthetic makes it an ideal choice for bedroom decor, ensuring you can keep track of time while maintaining a cozy atmosphere. In the kitchen, this wall clock serves as both a practical and decorative element, making it an excellent addition to your kitchen wall decor. Whether you need to time your culinary creations or enhance your kitchens style, this battery-operated clock offers the convenience of placement anywhere without worrying about outlets. Designed with versatility, this clock is also a great choice for the living room. As a standout piece, it complements various styles and blends seamlessly into your homes overall aesthetic.


  • Dimensions: Measuring 12 inches in diameter and 2 inches in depth, this octagon-shaped analog wall clock features a refined black frame that adds elegance to any space. Crafted from durable plastic, it provides a quiet, non-ticking experience, making it ideal for peaceful environments. Its versatile design blends seamlessly with a variety of interior styles, serving as a stylish decorative accent.
  • Modern Artistic Design: This octagon-shaped decorative wall clock embodies a contemporary artistic style, enhancing any space with its bold geometric form. It serves as a stunning addition to kitchen and living room decor. Combining elegance with functionality, this clock features a quiet, non-ticking mechanism, making it perfect for tranquil environments while acting as a sophisticated accent to your rome décor.
  • Battery-Operated Clock: This battery-operated clock offers flexible placement options, making it an excellent choice for classrooms and meeting rooms. The non-ticking mechanism creates a peaceful atmosphere for focused work or relaxation. It requires 1 AA battery (not included); for optimal performance, use a reliable alkaline battery like Duracell or Energizer, and avoid rechargeable or used batteries. Enjoy effortless elegance in your décor with this stylish timepiece.
  • Effortless Installation: This modern wall clock is designed for quick setup, making it an ideal choice for any environment. Its lightweight construction allows for hassle-free hanging without complicated tools or instructions. Featuring a convenient hole in the back for easy installation (no screw or hook for the wall included), you can secure it in just minutes. Not only is it perfect for entryway décor, but it also adds a stylish accent to any room in your home, enhancing your space with a combination of elegance and practicality.
  • Eye-Catching Timepiece: This stylish analog clock features a bright white face adorned with striking black numbers and hands, ensuring excellent visibility from any angle. Its unique octagonal design brings a contemporary flair to your interior wall decor while making it easy to keep track of time. Perfect for enhancing the aesthetic of your living room, office, or entryway, this clock combines functionality with elegance, making it a must-have accessory for any modern home.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.