Zoro Homepage

12-inch Wall Clock, Non-Ticking Analog & Digital with Temperature Display Battery Powered,

  • Mfr # QI004749.BK.12

  • Zoro # G115917092


product price: $22.29
/ea

Key Features

Color
Black
Material
Plastic
Display Type
Analog & Digital
Clock Movement Type
Non-Ticking
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004749.BK.12
Zoro #
G115917092
UPC #
651355047495
Country of Origin
China

Dimensions

Width
12 in
Height
2 in
Face Dia.
12 in

Details

Color
Black
Material
Plastic
Display Type
Analog & Digital
Clock Movement Type
Non-Ticking
Item
Clocks

Description

Bring style and functionality to your space with this refined wall clock, crafted in an elegant black finish and offered in two versatile sizes. Designed for those who value a calm and focused environment, this clock operates with a silent, non-ticking mechanism, making it ideal for any area where silence is key-whether for relaxation, concentration, or productivity. Its battery-powered operation allows flexibility in placement, free from the need for wall outlets, making it easy to mount in locations such as entryways, study nooks, and home offices. In addition to its analog display, this clock includes a convenient digital screen with an integrated temperature readout, keeping you informed of both time and temperature at a glance. The dual time display can easily switch between 12-hour and 24-hour formats, catering to personal preferences, and the clear, bold numbers on the dial make it easy to check the time from across the room. With durable construction designed for lasting appeal, this clock is an excellent addition to both modern and classic settings, bringing a blend of elegance and practicality to your living room decor. Whether youre looking to enhance a cozy living area, streamline your workspace, or bring stylish functionality to a kitchen or bedroom, this versatile wall clock is perfectly suited to modern, farmhouse, and retro-inspired interiors. Its sleek, minimalist design seamlessly complements various decor styles, making it an ideal finishing touch for any room that values both form and function.


  • Features: 12 inches in diameter and 2 inches deep,
  • Battery-Operated Clock: This battery-operated wall
  • Effortlessly Readable: This clock features large b
  • Non-Ticking Wall Clock: Discover the perfect blend of style and tranquility with this decorative wall clock. Eliminating distracting ticking sounds promotes focus and enhances productivity, allowing you to concentrate fully on your tasks or enjoy a restful night's sleep. Crafted with elegance in mind, this clock features a sleek design that complements any decor, from modern to classic. Built with durability in mind, it boasts a sturdy construction that promises longevity, while energy-efficient mechanisms extend battery life, making maintenance a breeze.
  • Easy Installation: This wall clock features a convenient hanging hole on the back, allowing for effortless installation. Please note that screws or hooks for mounting are not included. Its lightweight design ensures easy handling and positioning in any desired location, making it perfect for kitchens, entryways, hallways, offices, or classrooms. Enjoy the simplicity of quick setup and the stylish addition this clock brings to your decor!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.