14-in Glow-in-the-Dark Decorative Wall Clock, Non-Ticking Battery Powered - Ideal for Living

  • Mfr # QI004746.14

  • Zoro # G115917061


product price:  $22.45
/ea

Key Features

Height
2 in
Color
Black
Clock Movement Type
Non-Ticking
Width
14 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004746.14
Zoro #
G115917061
UPC #
651355242616
Country of Origin
China

Dimensions

Face Dia.
14 in
Height
2 in
Width
14 in

Details

Color
Black
Clock Movement Type
Non-Ticking
Item
Clocks
Material
Plastic

Description

Transform your home decor with our Glow-in-the-Dark Decorative Wall Clock, a perfect blend of style and functionality. This unique clock tells time while adding a soothing, luminescent glow to your space. It radiates a warm yellow hue, making it an excellent choice for various rooms, including bedrooms, bathrooms, living rooms, offices, dining areas, and kitchens. Crafted with high-quality materials, this battery-operated clock battery not included features a durable design that ensures longevity, maintaining its excellent condition even with regular use. The non-ticking mechanism provides a serene atmosphere, ideal for quiet spaces where you want to relax or focus. One of the standout features of this decorative wall clock is its ability to glow in the dark. After absorbing light during the day, it emits a gentle yellow glow at night, guiding you through the darkness. This makes it especially useful in entryways or hallways, providing a comforting light source without being intrusive. Designed for easy installation, the clock has a convenient hole on the back for effortless hanging screw or hook not included. Its versatile design complements various decor styles, from modern to farmhouse, allowing it to fit seamlessly into your home. Perfect as a gift for loved ones or a stylish addition to your room decor, the Glow-in-the-Dark Decorative Wall Clock is a functional piece that enhances any environment. Illuminate your space and enjoy the blend of beauty and practicality this clock brings to your home!


  • Glow-in-the-Dark Clock: It measures 14 inches in w
  • Easy to Read: Featuring large, bold numbers on a s
  • Elegant Timekeeping Day and Night: This bedroom cl
  • Battery Operated for Precise Timekeeping: Powered by 1 AA battery (not included) to ensure accurate quartz movement. Although the luminous function operates without batteries, using high-quality alkaline options like Duracell or Energizer is recommended. Avoid rechargeable or used batteries for optimal performance.
  • Quality Material: Made from durable, high-quality plastic, this decorative wall clock features a non-ticking mechanism for a quiet environment. A convenient hole on the back allows for easy hanging (screws not included). This versatile clock enhances any spacebedroom, home office, or entrywaymaking it an excellent gift choice for any occasion

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.