Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18-inch Large Outdoor Wall Clock Thermometer Combo, Waterproof Hygrometer Silent Battery

  • Mfr # QI004732

  • Zoro # G615916939


product price: $58.65
/ea

Key Features

Width
18 in
Color
Black
Face Dia.
18 in
Material
Plastic
Style
Solid Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004732
Zoro #
G615916939
UPC #
651355047327
Country of Origin
China

Dimensions

Width
18 in
Face Dia.
18 in

Details

Item
Clocks
Color
Black
Material
Plastic
Style
Solid Frame

Description

The Clockswise 18-inch Outdoor Wall Clock Thermometer Combo is an exceptional timepiece, seamlessly blending style and functionality to enhance both your indoor and outdoor spaces. Comprehensive Weather Data: This clock boasts an analog hygrometer and thermometer, delivering essential weather insights, including temperature and humidity levels. Whether you are an avid gardener needing to monitor humidity for your plants or simply someone who enjoys staying informed about the weather, this clock is an invaluable tool. Indoor & Outdoor Versatility: What sets this outdoor clock apart is its ability to complement various settings. It's waterproof and UV-resistant, making it suitable for your garden, patio, or pool area. However, its classic black finish and rustic design ensure it can also enhance indoor spaces like your den, living room, or office. Quality Construction: Crafted with a solid frame, this clock is built to last. It operates on a single AA, it is recommended to use a carbon-zinc battery not included, ensuring accurate timekeeping with its silent, non-ticking, sweeping movement mechanism. Oversized & Easy-to-Read: With its impressive 24-inch size, the clock's large numbers and integrated hang hole make it effortlessly readable, even from a distance. The high torque clock mechanism creates a commanding presence, serving as a captivating focal point for any setting. Photography Enhancement: This clock and thermometer combo is a versatile tool for photographers. Whether you're a professional or amateur, its stylish black design adds character and rustic charm to your photos, creating captivating backdrops that enhance the visual appeal of your shots. Timeless Indoor Decor: Beyond its functionality, the clock's classic black finish and farmhouse-style design add elegance and character to your indoor spaces, elevating the ambiance of your den, living room, or office. Its timeless charm ensures it remains a captivating piece of decor for years to come.


  • Oversized, Easy-to-Read Design: At 18 inches in he
  • For Indoor and Outdoor Use: Stay informed with an
  • Versatile Indoor & Outdoor Usage: Designed to be v
  • Quality Construction for Durability: Crafted with a plastic solid frame, this clock is built to last. Its silent, non-ticking sweeping movement mechanism ensures a peaceful environment, and it operates on a single AA battery for convenient maintenance
  • Photography Enhancement for Indoor & Outdoor Settings: Capture the essence of your spaces with this stylish black clock, adding rustic charm and character to your photography props. Whether you're a professional photographer or an enthusiast, this clock serves as a versatile and visually appealing addition to your creative toolkit

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.