Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining

  • Mfr # QI004143

  • Zoro # G004101878


product price: $17.25
/ea

Key Features

Width
12
Height
12
Color
Brown
Depth
1.5
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004143
Zoro #
G004101878
UPC #
651355041431
Country of Origin
China

Dimensions

Width
12
Height
12
Depth
1.5
Length
1.5

Details

Color
Brown
Material
Plastic
Weight
1

Description

Enhance your home decor with this stylish and functional decorative wall clock. Measuring 12 inches in diameter and 1.5 inches in depth, this clock is the perfect solution for filling empty wall space while adding a touch of modern elegance to your home. Crafted with durable plastic material, this clock not only boasts a sleek and contemporary design but also offers long-lasting durability, ensuring it stands the test of time. Its battery-operated mechanism, requiring 1 AA battery (not included), provides convenient functionality without the need for electrical outlets, making it suitable for any room in your home. One of the standout features of this wall clock is its silent movement, offering a peaceful work environment and ensuring a restful night's sleep without the disturbance of ticking or chiming sounds. Whether you place it in your kitchen, dining room, living room, study, or home office, this decorative wall clock adds both style and functionality to any space. Complete the look of your room with this modern timepiece that combines beauty and practicality seamlessly.


  • •Generous Dimensions: With a diameter of 12 inches and a depth of 1.5 inches, this wall clock makes a substantial statement on any wall.
  • •Modern Artistic Design: Elevate your home decor with the elegant and beautiful artistic design of this wall clock, adding a touch of sophistication to any room.
  • •Durable Construction: Crafted with sturdy plastic material, this clock ensures long-lasting durability, providing you with a reliable timepiece for years to come.
  • •Battery Operated: This wall clock operates with 1 AA battery (not included), ensuring convenient and hassle-free use without the need for electrical outlets.
  • •Silent Movement: Enjoy a quiet environment with the sweep and silent movement of this clock, eliminating the annoyance of ticking or chiming sounds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.