Zoro Homepage

Decorative Classic White Round Wall Clock For Living Room, Kitchen, Dining Room, Plastic

  • Mfr # QI004510.WT

  • Zoro # G205831291


product price: $19.25
/ea

Key Features

Width
14
Height
2
Color
White
Depth
14
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004510.WT
Zoro #
G205831291
UPC #
651355038738
Country of Origin
China

Dimensions

Width
14
Height
2
Depth
14

Details

Color
White
Material
Plastic

Description

This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of contemporary beauty will complete the look of any room. It’s a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.