Zoro Homepage

Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large White

  • Mfr # QI004145.L.WT

  • Zoro # G610083490


product price: $61.25
/ea

Key Features

Width
11"
Height
24"
Face Dia.
23.7 in
Depth
3"
Case Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004145.L.WT
Zoro #
G610083490
UPC #
651355039841
Country of Origin
China

Dimensions

Width
11"
Height
24"
Face Dia.
23.7 in
Depth
3"
Size
Large

Details

Color
White
Case Material
Plastic

Description

This decorative wall clock is a great and smart solution for your empty wall space and is the perfect choice to decorate and give your home a classic and neat touch. The exclusive qualities of the wall clock, such as its modern design, sturdy and long-lasting construction, and bonus hints of contemporary beauty will complete the look of any room and you will appreciate it for many years to come. We know the last thing you need in your home is more noise. That's why we created our wood-looking pendulum clocks non-ticking and silent to add more style, peace, and quiet to your life. You will want them in every room in your house; kitchen, entryway, dinette, dining room, living room, study, or home office! If you're looking for an extremely thoughtful and generous gift to parents, grandparents, or that classy friend, boss, or family member, then you found a treasure with our finely crafted clock! Each of our wall clocks is beautifully designed so you will love it on every occasion and event, and it will bring your home decor to the next level.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.