Pack of 2 12 inch Black Decorative Unique Modern Round Glass Analog Wall Clock, Perfect for

  • Mfr # QI004148N.2

  • Zoro # G915916943


product price:  $31.65
/ea

Key Features

Height
1.5 in
Color
Black
Display Type
Analog
Material
Glass
Face Dia.
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QI004148N.2
Zoro #
G915916943
UPC #
651355242340
Country of Origin
China

Dimensions

Height
1.5 in
Face Dia.
12 in

Details

Color
Black
Display Type
Analog
Item
Clocks
Material
Glass
Packaging Type
Set of 2

Description

This decorative wall clock is a great solution for empty wall space and the perfect idea to decorate your home. The exclusive qualities of the wall clock, such as modern design, sturdy construction, and bonus hints of contemporary beauty will complete the look of any room. Its a silent battery-operated clock that provides good work environment and calm sleep. You will want them in every room in your house; kitchen, dinette, dining room, living room, study, or home office!


  • DIMENSIONS: 12" Diameter x 1.5" Depth
  • MODERN DESIGN: Adds an elegant touch and a beautiful artistic design to your home
  • MATERIAL: Crafted with a sturdy glass material for a long-lasting durability
  • FUNCTION: Battery operated, requires 1 AA battery (not Included)
  • QUIET: Sweep and silent movement, no more annoying ticking or chiming

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.