Zoro Homepage

Traditional Beige Round Wood- Looking Pendulum Plastic Wall Clock

  • Mfr # QI004509.PC

  • Zoro # G805831325


product price: $21.75
/ea

Key Features

Shape
Octagon
Width
6.5
Height
2
Color
Beige
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004509.PC
Zoro #
G805831325
UPC #
651355038714
Country of Origin
China

Dimensions

Width
6.5
Height
2
Depth
14

Details

Shape
Octagon
Color
Beige
Material
Plastic

Description

Elevate the style and functionality of your living space with this exquisite decorative wall clock. Whether you're looking to fill an empty wall or simply add a finishing touch to your decor, this clock is the perfect solution. Boasting a vintage-inspired design, it exudes an air of sophistication and elegance that effortlessly enhances the aesthetic appeal of any room. Crafted from sturdy plastic material, it not only looks beautiful but is also built to withstand the test of time, ensuring years of reliable use. The clock operates quietly and smoothly, thanks to its sweep and silent movement, providing you with accurate timekeeping without any annoying ticking or chiming noises. Plus, its battery-operated mechanism means you can easily install it anywhere in your home without the need for a power outlet. Whether it's your kitchen, dining room, living room, study, or home office, this versatile clock fits seamlessly into any space, adding a touch of vintage charm and practical functionality. Complete the look of your home with this timeless piece and enjoy the perfect blend of style and convenience.


  • •Dimensions: This clock measures a generous 14 inches in height, and stands at a width of 6.5 inches, making it a substantial and eye-catching addition to any wall.
  • •Vintage Design: Imbued with timeless elegance, this wall clock features a captivating vintage design that adds a touch of old-world charm and artistic flair to your home decor, creating a warm and inviting atmosphere.
  • •Sturdy Material: Crafted with care from high-quality plastic, this clock is not only visually appealing but also built to last, ensuring long-lasting durability and resilience against daily wear and tear, making it a reliable and enduring accent piece for your home.
  • •Functional: With its convenient battery-operated mechanism, this clock requires just 1 AA battery (not included), offering hassle-free installation and operation without the need for messy cords or wires, providing you with reliable timekeeping wherever you choose to place it.
  • •Quiet Operation: Say goodbye to annoying ticking or chiming sounds with the sweep and silent movement of this clock, allowing you to enjoy a peaceful and tranquil environment in your home without any disruptions to your daily activities or sleep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.