Zoro Homepage

Vintage Grandfather-Style Wall Clock with Wood-Effect Plastic Pendulum,

  • Mfr # QI004145.YL

  • Zoro # G515916862


product price: $42.95
/ea

Key Features

Width
10.3 in
Face Dia.
17 in
Material
Plastic
Display Type
Analog
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004145.YL
Zoro #
G515916862
UPC #
651355243507
Country of Origin
China

Dimensions

Width
10.3 in
Face Dia.
17 in

Details

Item
Clocks
Color
Yellow
Material
Plastic
Display Type
Analog

Description

This decorative rustic wall clock offers a stylish and timeless solution for filling empty wall spaces while adding a refined and classic charm to your home. Its antique design, crafted with meticulous attention to detail, blends seamlessly with modern aesthetics, creating a striking yet versatile piece that enhances any room with a lasting, elegant appeal. The durable construction ensures it stands the test of time, making it both a functional and beautiful addition to your space. Understanding the importance of a peaceful atmosphere, this clock is designed with a non-ticking, silent mechanism, allowing you to enjoy the tranquility it brings. Whether placed in a bedroom, classroom, meeting room, living room, study, dining room, or home office, this clock not only complements your decor but also contributes to a calm and serene environment. Beyond its decorative charm, this clock makes an exceptional gift. Its finely crafted wood-finish and pendulum design reflect thoughtfulness and care, making it a perfect present for parents, grandparents, or that special friend, boss, or family member. With its elegant and sophisticated appearance, it is a gift that suits any occasion, from birthdays to housewarmings, and will elevate any wall decor, leaving a lasting impression on both the recipient and guests.


  • Dimensions: Measuring 9 inches in width, 3 inches
  • Pendulum Assembly: Click it directly onto the hook
  • Sturdy Material: Crafted from a robust plastic woo
  • Noise Free: Our wood-finish pendulum non ticking wall clock is expertly designed to provide a quiet and peaceful environment. Its smooth, sweeping movement eliminates any bothersome ticking or chiming, fostering a serene atmosphere. It is a perfect addition to your house or office decor.
  • Easy Installation: This vintage wall clock features a convenient hole in the back for straightforward wall hanging. This simple installation process ensures you can enjoy your new clock with minimal effort, adding a touch of sophistication to any space effortlessly. Please note that screws or hooks for wall mounting are not included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.