White 10-In Analog Clock - Silent, Non-Ticking for Wall Battery-Operated Perfect for Home

  • Mfr # QI004744.WT.10

  • Zoro # G915916967


product price: $15.15
/ea

Key Features

Height
2 in
Width
9.84 in
Display Type
Analog
Material
Plastic
Clock Movement Type
Non-Ticking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004744.WT.10
Zoro #
G915916967
UPC #
651355242371
Country of Origin
China

Dimensions

Height
2 in
Width
9.84 in
Face Dia.
10 in

Details

Color
White
Item
Clocks
Display Type
Analog
Material
Plastic
Clock Movement Type
Non-Ticking

Description

Transform your living space with the bold elegance of this classic white wall clock. Designed to make a statement, its vibrant white hue adds a refreshing splash of color to any room, effortlessly enhancing your home decor. The clock features a sleek, minimalist design that harmonizes with various interior styles, from contemporary to traditional. Equipped with large, easy-to-read digits and a clear, well-defined dial, this clock ensures that the time is always at your fingertips, even from a distance. The non-ticking movement is a standout feature, creating a tranquil and distraction-free environment perfect for both work and relaxation. This thoughtful design choice not only contributes to a calm atmosphere but also makes the clock an ideal companion for spaces where quiet is essential, such as bedrooms or offices. Beyond its exceptional timekeeping accuracy, this modern wall clock serves as a stylish decorative element that complements any rooms decor. Its versatile appearance makes it suitable for various settings, including living rooms, kitchens, bathrooms, and even home offices. Additionally, its chic design and practicality make it a perfect gift for loved ones. Whether for a housewarming, birthday, or any special occasion, this clock combines high functionality with modern sophistication, making it a valuable addition to any home.


  • Dimensions: At 10 x 2 x 10 inches, this modern dec
  • Non-Ticking Wall Clock: Equipped with a quiet swee
  • Quality Construction: Built for durability and eas
  • Elegant Simplicity: Boasts a simple yet beautiful design that complements any room decor, this clock is ideal to enhance the ambiance of your living room. Battery-operated (AA battery not included), this decorative wall clock combines effortless functionality with contemporary aesthetic, making it an ideal choice for any space in your home.
  • Versatile and Practical: This wall clock is perfect as farmhouse decor. It includes a hole in the back for easy wall hanging, though screws or hooks are not included. Its lightweight design adds to its practicality, and its elegant appearance makes it a thoughtful and charming gift for any occasion.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.