Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.8 Amp 12 Volt Battery Maintainer

  • Mfr # 4501

  • Zoro # G202653094


product price: $32.25
/ea

Key Features

Voltage
12V
Features
Reverse Polarity Protection; Multi-Stage Charging Process. Safe for All Lead Acid Battery Types. Maintains Batteries Once Full Charge Has Been Reached
Type
Automatic
Charging Rate
0.8 A
Cable Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4501
Zoro #
G202653094
UPC #
10271024551
Country of Origin
Unknown

Dimensions

Cable Length
72 in

Details

Voltage
12V
Features
Reverse Polarity Protection; Multi-Stage Charging Process. Safe for All Lead Acid Battery Types. Maintains Batteries Once Full Charge Has Been Reached
Type
Automatic
Charging Rate
0.8 A
Item
Charger / Maintainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.