Zoro Homepage

$12/24V WHEELED CHARGER

  • Mfr # SOPL3760

  • Zoro # G902435648


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Battery Chemistry
Lead Acid
Voltage
12/24V
Charging Amps @ Voltage
60<>40/40/10 A @ 12V; 20/10 A @ 24V
Charge Type
Automatic
Cable Gauge
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOPL3760
Zoro #
G902435648
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
72 in

Details

Item
Wheeled Charger with Engine Start
Battery Chemistry
Lead Acid
Voltage
12/24V
Charging Amps @ Voltage
60<>40/40/10 A @ 12V; 20/10 A @ 24V
Charge Type
Automatic
Cable Gauge
6 AWG
Features
Battery Fault Detection; Battery Recondition Mode; Multi-Phase Charging Process; Forced Start Allows Charging of Totally Dead Batteries. Temperature Compensation for Beneficial Charging
24V Stable Power Mode
0 to 20 A, 26.2 to 29.8V
12V Stable Power Mode
0 to 60 A, 13.1 to 14.9V
Engine Start Rating
250 A @ 12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.