Zoro Homepage

BATTERY CHARGER 12V WHEEL

  • Mfr # SO4735

  • Zoro # G002135110


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V
Features
Reverse Polarity Protection, Battery Fault Detection, Full Size Clamps Penetrate Battery Corrosion
Amperage
40/10/2A
Operational Mode
Automatic
Engine Start Rating
200A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO4735
Zoro #
G002135110
UPC #
-
Country of Origin
Unknown

Details

Item
Battery Charger
Voltage
12V
Features
Reverse Polarity Protection, Battery Fault Detection, Full Size Clamps Penetrate Battery Corrosion
Amperage
40/10/2A
Operational Mode
Automatic
Engine Start Rating
200A
Display Type
7-Segment + LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.