Zoro Homepage

CHARGE IT 12V 12/6/2 AMP

  • Mfr # SO4512

  • Zoro # G802135273


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Features
Smart Clamp Technology for Ease and Safety. Polarity Protection. Soft Start Mode for Deeply Discharged Batteries. Unique, Lightweight Design. Integrated Cable Management
Voltage
12V
Type
Automatic
Display
7-Segment LED
Charging Rate
12/6/2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO4512
Zoro #
G802135273
UPC #
-
Country of Origin
Unknown

Details

Item
4512 12 Volt 12/6/2 Amp Smart Charger
Features
Smart Clamp Technology for Ease and Safety. Polarity Protection. Soft Start Mode for Deeply Discharged Batteries. Unique, Lightweight Design. Integrated Cable Management
Voltage
12V
Type
Automatic
Display
7-Segment LED
Charging Rate
12/6/2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.