Shop CLORE AUTOMOTIVE
See all product information
Create Account
Jump-N-Carry Ultra-Portable Jump Starter with Flashlight - 900 Peak Amps
- Mfr # JNC300XL
- Zoro # G903080434
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Charger Style
Wall Charger
Charge Type
Manual
Display
LED
Cable Length
27 in
Features
Full-Size Clamps to Penetrate Battery Corrosion. High Intensity Work Light. Grip-Lock Clamp Storage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JNC300XL
- Zoro #
- G903080434
- UPC #
- 747411000000
- Country of Origin
- China
- Charger Style
- Wall Charger
- Charge Type
- Manual
- Display
- LED
- Features
- Full-Size Clamps to Penetrate Battery Corrosion. High Intensity Work Light. Grip-Lock Clamp Storage
- Cable Gauge
- #4 AWG
- Peak Amps
- 900 A @ 12V
- Cranking Amps
- 225 A @ 12V
- Item
- Jump Starter
Dimensions
- Cable Length
- 27 in
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.