Zoro Homepage

Jump Starter 900 Peak Amp 12V

  • Mfr # JSJNC300XL

  • Zoro # G702429571


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Display
LED
Charge Type
Manual
Cranking Amps
225 A @ 12V
Features
Full-Size Clamps to Penetrate Battery Corrosion. High Intensity Work Light. Grip-Lock Clamp Storage
Charger Style
Wall Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSJNC300XL
Zoro #
G702429571
UPC #
474109003451
Country of Origin
China

Dimensions

Cable Length
27 in

Details

Display
LED
Charge Type
Manual
Cranking Amps
225 A @ 12V
Features
Full-Size Clamps to Penetrate Battery Corrosion. High Intensity Work Light. Grip-Lock Clamp Storage
Charger Style
Wall Charger
Cable Gauge
#4 AWG
Item
Jump Starter
Peak Amps
900 A @ 12V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.