Zoro Homepage

LED COB A/F/S LIGHT 1000 LM MAX

  • Mfr # JSLNC2150

  • Zoro # G702671994


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Lumens
1000/500/300 lm
Includes
Wall Charger
Features
3 Flood Light Settings; Advanced COB LED Chip. USB Power Supply. LED Battery Status Display
Light Output
1000 lm
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSLNC2150
Zoro #
G702671994
UPC #
-
Country of Origin
Unknown

Details

Item
Work Light
Lumens
1000/500/300 lm
Includes
Wall Charger
Features
3 Flood Light Settings; Advanced COB LED Chip. USB Power Supply. LED Battery Status Display
Light Output
1000 lm
Lighting Technology
LED
IP Rating
IP64
Mounting
180 Deg Swivel Action Magnet Mounting
LED Type
COB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.