Zoro Homepage

LED COB A/F/S LIGHT 1500 LM MAX 2 BATTER

  • Mfr # JSLNC2251

  • Zoro # G702671963


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Lumens
1500/1000/500 lm
Includes
Wall Charger
Features
3 Flood Light Settings; Utilizes Citizen COB LED Chip. Removable Battery Design. USB Power Supply. LED Battery Status Display
Lighting Technology
LED
Light Output
1500 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSLNC2251
Zoro #
G702671963
UPC #
-
Country of Origin
Unknown

Details

Item
Work Light
Lumens
1500/1000/500 lm
Includes
Wall Charger
Features
3 Flood Light Settings; Utilizes Citizen COB LED Chip. Removable Battery Design. USB Power Supply. LED Battery Status Display
Lighting Technology
LED
Light Output
1500 lm
Rechargeable
Yes
Run Time - Job Site Lights
4 hr
IP Rating
IP64
Mounting
180 Deg Swivel Action Magnet Mounting
Batteries Included
2
USB Output
1 A
Recharge Port
Pin Jack
LED Type
COB

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.