Zoro Homepage

PROLOGIX 10A 12/24V BATTERY CHARGER

  • Mfr # SOPL2410

  • Zoro # G302436023


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
12/24V
Cable Length
72 in
Cable Gauge
12 AWG
Charge Type
Automatic
Output Current - Charging
10/6/2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SOPL2410
Zoro #
G302436023
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
72 in

Details

Item
Battery Charger / Maintainer
Voltage
12/24V
Cable Gauge
12 AWG
Charge Type
Automatic
Output Current - Charging
10/6/2 A
Features
Advanced Multi-Phase Charging Process. Soft Start Mode for Severely Depleted Batteries. Recondition Mode Rejuvenates Distressed Batteries. Enhanced Maintenance Mode for Ideal Long Term Storage. Temperature Compensation for More Effective Charging. Reverse Polarity Protection and Battery Fault Detection
Charging Phases
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.