Zoro Homepage

13 gal Trash Bags, 9 mil, White

  • Mfr # 78526

  • Zoro # G903890903


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Plastic
Thickness
9 mil
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78526
Zoro #
G903890903
UPC #
012587783740
Country of Origin
United States

Dimensions

Thickness
9 mil
Length
27 in
Width
24 in

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Material
Plastic
Color
White
Item
Trash Bags
Application
Restaurant, School, Office, Kitchen, Day Care

Description

A stronger bag with less plastic waste! Innovative reinforcing bands add strength while reducing the amount of material used. They're stronger than ever, so go ahead and fill ‘em up. Simply close with one quick pull of the sturdy three-layer drawstring, grab it by the handles and toss it away -- no clumsy twist ties needed. Tall, 13-gallon size accommodates all standard kitchen garbage bins. Application: Can Liner; Capacity Range (Volume): 13 gal; Material(s): Plastic; Color(s): White.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.