Zoro Homepage

16.7 oz Liquid Hand Sanitizer Pump Bottle

  • Mfr # 02176

  • Zoro # G4271023


product price: $13.79
/ea

Key Features

Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
None
Hygiene Series
None
Fragrance
Fragrance Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02176
Zoro #
G4271023
UPC #
044600021768
Country of Origin
United States

Dimensions

Size
16.7 oz
Container Size
16.9 oz

Details

Formula
Ethyl Alcohol
Hygiene Form
Liquid
Hygiene Properties
None
Hygiene Series
None
Fragrance
Fragrance Free
Packaging Type
Pump Bottle
Requires Dispenser
No
Color
Clear
Item
Hand Sanitizer
Package Type
Dispenser
Container Type
Pump Bottle
Form
Liquid
Refill Type
No Refill
Product Type
Hand Sanitizer

Description

Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 16.9 oz, Fragrance Fragrance Free, Requires Dispenser No, Color Clear, Product Type Hand Sanitizer

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.