Zoro Homepage

30 gal Trash Bags, Large, Black

  • Mfr # 70359

  • Zoro # G006438286


product price: $14.49
/ea
Sold in multiples of 6 for $86.94

Key Features

Capacity
30 gal
Bag Closure Type
Drawstring
Size
Large
Color
Black
Features
Tear Resistant, Stretchable, Durable, Leak Resistant, Strong, Textured, 3-ply, Puncture Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70359
Zoro #
G006438286
UPC #
12587703595
Country of Origin
China

Dimensions

Size
Large
Length
24.88 in
Width
24.02 in

Details

Capacity
30 gal
Bag Closure Type
Drawstring
Color
Black
Item
Trash Bags
Features
Tear Resistant, Stretchable, Durable, Leak Resistant, Strong, Textured, 3-ply, Puncture Resistant
Application
Office, Can, Home

Description

Stretchable strength. Only Glad has the stretchable strength of ForceFlex, stretches to prevent punctures and rips. Fill it, stretch it and stuff it with just about anything - even boxes. Unique diamond texture stretches around objects. Glad ForceFlex bags help keep trash out of your way. Not recommended for food storage.


  • • Dual defense double bag protection stretches to prevent rips and tears
  • • LeakGuard protection
  • • Durable strength
  • • Tear and puncture protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.