Shop CLOROX
Create Account
30036 2x Ultra Stain Fighter & Color Booster Original Scent; 22 oz
- Mfr # 107339
- Zoro # G804011759
product price:Â
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 107339
- Zoro #
- G804011759
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Clorox 2 stain fighter & color booster
- 2x ultra concentrated bleach
- Specially formulated to lift stains
- Brighten colors & whiten whites
- Effective in both standard & he machines.
- Capacity - 22 oz.
- Dimension - 4.35 x 3.2 x 8.2 in.
- Item Weight - 1.69 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.