Arlo Medium Adjustable Soft Padded No Pull Pet Harness with 3 Buckles and 3 Leash Clips, Shirley
- Mfr # HNS1002M
- Zoro # G924932088
product price:Â
$
36.99
/ea
Key Features
Size
Medium
Dishwasher Safe
Yes
Length
9.84 in
Height
1.77 in
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HNS1002M
- Zoro #
- G924932088
- UPC #
- 196868104940
- Country of Origin
- China
- Dishwasher Safe
- Yes
- Color
- Red
- Item
- Harness
- Material
- Air Layer/Nylon Webbing
Dimensions
- Size
- Medium
- Length
- 9.84 in
- Height
- 1.77 in
- Width
- 12.99 in
Description
Cats and dogs can go on all sorts of adventures with this comfortable, adjustable pet harness. Available in 14 stylish colors, this classic harness is made from easy-care nylon fabric and has durable plastic buckles. A total of 3 D-rings are located on the front and back of the harness. For more information on proper sizing, see The Licker Store's image size guide and how-to-wear harness video.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.