30358 Germicidal Wipes- 12 x 12- White- 110/Canister
- Mfr # 30358
- Zoro # G203891617
product price:Â
$
65.15
/ea
Key Features
Number of Sheets
110
Material
Tissue
Size
12 x 12
Cleaning Cloth Color
White
Package Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30358
- Zoro #
- G203891617
- UPC #
- 44600303581
- Country of Origin
- United States
Dimensions
- Size
- 12 x 12
- Width
- 12 in
- Length
- 12 in
Details
- Item
- Germicidal Wipe
- Number of Sheets
- 110
- Material
- Tissue
- Cleaning Cloth Color
- White
- Package Type
- Bucket
- Application
- General Purpose
- Recommended For
- General Purpose
- Features
- Disinfectant
- Cleaning Cloth Condition
- Ready-To-Use
Description
Keep sterile environments clean and germ free with these EPA compliant germicidal wipes. Larger 12 x 12 size utilizes maximum coverage, ideal for patient checkout, schools and healthcare centers. Convenient bucket refill system eliminates waste. Towel/Wipe Type: Wet Wipes; Application: Foodservice; General Purpose; Hospitals; Applicable Material: N/A; Material(s): Tissue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.