This item is Discontinued.

Clorox Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK 01698

This item is Discontinued.

Clorox

Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (Discontinued)

Mfr # 01698
Zoro # G6079024
UPC # 10044600016983
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
01698
Zoro #
G6079024
UPC #
10044600016983
Country of Origin
United States
Container Type
Spray Bottle
Fragrance
Unscented
Item
Cleaners & Detergents
Primary Chemical
Sodium Hypochlorite
Features
Value Pack—Stock up and save!
Application
Sanitizer
Standards
EPA Reg. No. 67610-14
Includes
Includes 12 trigger bottles of cleaner.
Net Weight
29.2 lbs
Green Certification or Other Recognition
EPA Registered
Cleaner Form
Liquid
Targeted Pathogens
Cold and Flu Viruses, 99.9% of Bacteria, including E. coli (O157:H7), Listeria, Salmonella and Staphylococcus
Surfaces for Use On
Cement/Concrete, Ceramics, Enamel, Fiberglass, Glass, Grout, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl, Wood
Color
Clear

Description

CloroxPro Anywhere Hard Surface Sanitizing Cleaner is designed for use with sprayer devices, including the Clorox Turbo Sprayer Device, to provide full coverage, one-step sanitization of hard surfaces. Certified by NSF, CloroxPro Anywhere Daily Disinfectant and sanitizer kills cold and flu viruses and 99.9% of bacteriaincluding Coronavirus (on hard nonporous surfaces when used as directed) and Influenzawith a spray that's pH-balanced. As a hypochlorous acid based formula, the cleaner is tough on bacteria yet mild enough to use around kids, pets and food, thanks to its low odor and no residue. This sanitizing spray is well suited for commercial spaces and intended for use in airports, public restrooms, day care centers, kennels, laundry rooms, offices and schools. The versatile pH-balanced formula can be used on most surfaces anytime, anywhere.


  • Confidently sanitize and disinfect hard surfaces that come in contact with food, people and pets, no rinsing required.
  • Certified to kill cold and flu viruses and 99.9% of bacteria, including E. coli (O157:H7), Listeria, Salmonella and Staphylococcus (Staph) on food contact surfaces in one minute.
  • Designed for sprayer devices including the Clorox Turbo Sprayer, this cleaner sanitizes, disinfects and deodorizes most surfaces indoors and outdoors.
  • Gentle enough to use around kids, pets and food contact surfaces; use for daycare equipment and desks, kennels, gym equipment, cafeteria table tops and much more.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & reviews